Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple C, E60C72

  • Mfr # E60C72

  • Zoro # G2441114


product price: $1,427.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
3.5
Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
C
Pitch Dia.
17.1942
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60C72
Zoro #
G2441114
UPC #
697950019208
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.5
Pitch Dia.
17.1942
Outside Dia. (In.)
17.628
Storage Width
17.628
Storage Height
3.5
Caliper Diameter
16.7252
Storage Length
17.628

Details

Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
C
Max. Bore (In.)
3.25
Bore Type
Reboreable
Number of Teeth
72
Weight
78
Number of Rows
3
Min. Bore
1.25
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.