Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q1), E50Q48H

  • Mfr # E50Q48H

  • Zoro # G2471101


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.753
Pitch Dia.
9.5561
Bore Type
Bushed
Type
Standard Roller Chain
Outside Dia. (In.)
9.911
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50Q48H
Zoro #
G2471101
UPC #
697950218618
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.753
Pitch Dia.
9.5561
Outside Dia. (In.)
9.911
Storage Length
9.911
Caliper Diameter
9.1561
Storage Height
1.753
Storage Width
9.911

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
48
Weight
29.64
Surface Treatment
Protective Coating
Chain Number
50
Bushing Code
Q1
Hardened Teeth
Yes
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.