Zoro Homepage

Spk Roller Triple Mst (Q1), E60Q17H

  • Mfr # E60Q17H

  • Zoro # G2441071


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.462
Number of Teeth
17
Material
Steel
Type
Standard Roller Chain
Length through Bore (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60Q17H
Zoro #
G2441071
UPC #
697950218748
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.462
Length through Bore (In.)
4
Pitch Dia.
4.0816
Storage Width
4.462
Caliper Diameter
3.5952
Storage Height
4
Storage Length
4.462

Details

Number of Teeth
17
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
5.03
Surface Treatment
Protective Coating
Number of Rows
3
Bushing Code
Q1
Hardened Teeth
Yes
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.