Zoro Homepage

Spk Roller Triple Mst (Q2), E80Q15H

  • Mfr # E80Q15H

  • Zoro # G2456514


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Length through Bore (In.)
3.875
Material
Steel
Pitch Dia.
4.8097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80Q15H
Zoro #
G2456514
UPC #
697950218953
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.875
Pitch Dia.
4.8097
Outside Dia. (In.)
5.305
Storage Length
5.305
Caliper Diameter
4.1584
Storage Width
5.305
Storage Height
3.875

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
15
Weight
8.29
Hardened Teeth
Yes
Chain Number
80
Bushing Code
Q2
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.