Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (R1), E60R35H

  • Mfr # E60R35H

  • Zoro # G2441939


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
60
Pitch Dia.
8.3669
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60R35H
Zoro #
G2441939
UPC #
697950218885
Country of Origin
United States

Dimensions

Pitch Dia.
8.3669
Length through Bore (In.)
1.982
Outside Dia. (In.)
8.783
Caliper Diameter
7.8895
Storage Width
8.783
Storage Length
8.783
Storage Height
1.982

Details

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
22.59
Hardened Teeth
Yes
Bushing Code
R1
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.