Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (R1), E60R36H

  • Mfr # E60R36H

  • Zoro # G2451413


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Material
Steel
Length through Bore (In.)
1.982
Outside Dia. (In.)
9.023
Pitch Dia.
8.6053
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60R36H
Zoro #
G2451413
UPC #
697950218892
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.982
Outside Dia. (In.)
9.023
Pitch Dia.
8.6053
Storage Width
9.023
Caliper Diameter
8.1363
Storage Length
9.023
Storage Height
1.982

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
36
Type
Standard Roller Chain
Weight
24.51
Hardened Teeth
Yes
Number of Rows
3
Chain Number
60
Bushing Code
R1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.