Zoro Homepage

Spk Roller Triple Mst (R1), E80R20H

  • Mfr # E80R20H

  • Zoro # G3304547


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.982
Material
Steel
Number of Teeth
20
Pitch Dia.
6.3925
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80R20H
Zoro #
G3304547
UPC #
697950219004
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.982
Pitch Dia.
6.3925
Outside Dia. (In.)
6.914
Storage Width
6.914
Storage Length
6.914
Storage Height
1.982
Caliper Diameter
5.7675

Details

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Type
Standard Roller Chain
Weight
11.46
Bushing Code
R1
Number of Rows
3
Surface Treatment
Protective Coating
Chain Number
80
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.