Zoro Homepage

Spk Roller Triple Mst (R1), E80R22H

  • Mfr # E80R22H

  • Zoro # G2443774


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.0267
Outside Dia. (In.)
7.555
Length through Bore (In.)
1.982
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80R22H
Zoro #
G2443774
UPC #
697950219028
Country of Origin
United States

Dimensions

Pitch Dia.
7.0267
Outside Dia. (In.)
7.555
Length through Bore (In.)
1.982
Caliper Diameter
6.4017
Storage Length
7.555
Storage Height
1.982
Storage Width
7.555

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
22
Material
Steel
Weight
16.43
Surface Treatment
Protective Coating
Bushing Code
R1
Hardened Teeth
Yes
Number of Rows
3
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.