Zoro Homepage

Spk Roller Triple Mst (R1), E80R24

  • Mfr # E80R24

  • Zoro # G2443418


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
80
Pitch Dia.
7.6613
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80R24
Zoro #
G2443418
UPC #
697950219042
Country of Origin
United States

Dimensions

Pitch Dia.
7.6613
Length through Bore (In.)
1.982
Outside Dia. (In.)
8.196
Storage Width
8.196
Storage Height
1.982
Storage Length
8.196
Caliper Diameter
7.0363

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
18.98
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
R1
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.