Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (S1), E80S42

  • Mfr # E80S42

  • Zoro # G2442130


product price: $1,424.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Teeth
42
Bore Type
Bushed
Chain Number
80
Pitch Dia.
13.3815
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80S42
Zoro #
G2442130
UPC #
697950219110
Country of Origin
United States

Dimensions

Pitch Dia.
13.3815
Length through Bore (In.)
3.3125
Outside Dia. (In.)
13.944
Storage Height
3.3125
Storage Length
13.944
Caliper Diameter
12.7565
Storage Width
13.944

Details

Material
Steel
Number of Teeth
42
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
91
Surface Treatment
Protective Coating
Bushing Code
S1
Hardened Teeth
No
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.