Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (U0), E80U68

  • Mfr # E80U68

  • Zoro # G2446918


product price: $2,408.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
68
Bore Type
Bushed
Chain Number
80
Pitch Dia.
21.6528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E80U68
Zoro #
G2446918
UPC #
697950219158
Country of Origin
United States

Dimensions

Pitch Dia.
21.6528
Outside Dia. (In.)
22.23
Length through Bore (In.)
3.75
Storage Length
22.23
Caliper Diameter
21.0278
Storage Width
22.23
Storage Height
3.75

Details

Material
Steel
Number of Teeth
68
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
137
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
U0
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.