Zoro Homepage

Spk Roller Triple Qd, E100F35

  • Mfr # E100F35

  • Zoro # G3345171


product price: $2,815.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
3.485
Material
Steel
Number of Teeth
35
Weight
102
Pitch Dia.
13.9448
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100F35
Zoro #
G3345171
UPC #
697950024370
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.485
Pitch Dia.
13.9448
Outside Dia. (In.)
14.639
Storage Length
14.639
Caliper Diameter
13.1808
Storage Height
3.485
Storage Width
14.639

Details

Material
Steel
Number of Teeth
35
Weight
102
Bore Type
Bushed
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
3
Chain Number
100
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.