Zoro Homepage

Spk Roller Triple Qd, E35SK68

  • Mfr # E35SK68

  • Zoro # G2468073


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Type
Standard Roller Chain
Number of Teeth
68
Material
Steel
Outside Dia. (In.)
8.336
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35SK68
Zoro #
G2468073
UPC #
697950003351
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.336
Pitch Dia.
8.1198
Caliper Diameter
7.9198
Storage Width
8.336
Storage Length
8.336
Storage Height
1.25

Details

Type
Standard Roller Chain
Number of Teeth
68
Material
Steel
Bore Type
Bushed
Weight
11.94
Number of Rows
3
Bushing Code
SK
Surface Treatment
Protective Coating
Chain Number
35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.