Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E35SK95

  • Mfr # E35SK95

  • Zoro # G2464302


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
95
Bore Type
Bushed
Chain Number
35
Pitch Dia.
11.3419
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35SK95
Zoro #
G2464302
UPC #
697950003436
Country of Origin
United States

Dimensions

Pitch Dia.
11.3419
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.561
Storage Width
11.561
Storage Height
1.25
Caliper Diameter
11.1403
Storage Length
11.561

Details

Material
Steel
Number of Teeth
95
Bore Type
Bushed
Chain Number
35
Type
Standard Roller Chain
Weight
24.9
Number of Rows
3
Surface Treatment
Protective Coating
Bushing Code
SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.