Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E40SF95

  • Mfr # E40SF95

  • Zoro # G2466734


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Outside Dia. (In.)
15.414
Pitch Dia.
15.1225
Number of Teeth
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40SF95
Zoro #
G2466734
UPC #
697950007939
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.414
Pitch Dia.
15.1225
Length through Bore (In.)
1.25
Caliper Diameter
14.8084
Storage Height
1.25
Storage Length
15.414
Storage Width
15.414

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
95
Type
Standard Roller Chain
Weight
59.6
Surface Treatment
Protective Coating
Chain Number
40
Number of Rows
3
Bushing Code
SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.