Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E40SK36

  • Mfr # E40SK36

  • Zoro # G2466840


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.7369
Bore Type
Bushed
Length through Bore (In.)
1.25
Number of Teeth
36
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40SK36
Zoro #
G2466840
UPC #
697950007755
Country of Origin
United States

Dimensions

Pitch Dia.
5.7369
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.015
Storage Length
6.015
Caliper Diameter
5.4249
Storage Height
1.25
Storage Width
6.015

Details

Bore Type
Bushed
Number of Teeth
36
Type
Standard Roller Chain
Material
Steel
Weight
6.24
Surface Treatment
Protective Coating
Chain Number
40
Bushing Code
SK
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.