Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E50SF102

  • Mfr # E50SF102

  • Zoro # G3321846


product price: $1,425.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
20.661
Number of Teeth
102
Material
Steel
Pitch Dia.
20.2955
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50SF102
Zoro #
G3321846
UPC #
697950014555
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20.661
Pitch Dia.
20.2955
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Length
20.661
Caliper Diameter
19.8955
Storage Width
20.661

Details

Number of Teeth
102
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
103.24
Chain Number
50
Bushing Code
SF
Number of Rows
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.