Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E50SK48

  • Mfr # E50SK48

  • Zoro # G2442900


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
50
Pitch Dia.
9.5561
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50SK48
Zoro #
G2442900
UPC #
697950014395
Country of Origin
United States

Dimensions

Pitch Dia.
9.5561
Outside Dia. (In.)
9.911
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Length
9.911
Caliper Diameter
9.1561
Storage Width
9.911

Details

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
27.73
Surface Treatment
Protective Coating
Number of Rows
3
Bushing Code
SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.