Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E60E52

  • Mfr # E60E52

  • Zoro # G2441659


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Bushed
Chain Number
60
Pitch Dia.
12.4216
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60E52
Zoro #
G2441659
UPC #
697950019154
Country of Origin
United States

Dimensions

Pitch Dia.
12.4216
Outside Dia. (In.)
12.849
Length through Bore (In.)
2.238
Storage Length
12.849
Caliper Diameter
11.9526
Storage Height
2.238
Storage Width
12.849

Details

Material
Steel
Number of Teeth
52
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
56
Bushing Code
E
Number of Rows
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.