Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E60E76

  • Mfr # E60E76

  • Zoro # G2440618


product price: $1,818.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
18.583
Length through Bore (In.)
2.238
Number of Teeth
76
Pitch Dia.
18.1488
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60E76
Zoro #
G2440618
UPC #
697950019215
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.583
Length through Bore (In.)
2.238
Pitch Dia.
18.1488
Caliper Diameter
17.6798
Storage Length
18.583
Storage Width
18.583
Storage Height
2.238

Details

Material
Steel
Number of Teeth
76
Bore Type
Bushed
Type
Standard Roller Chain
Weight
63
Number of Rows
3
Bushing Code
E
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.