Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Qd, E80F60

  • Mfr # E80F60

  • Zoro # G2456742


product price: $2,624.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Bore Type
Bushed
Number of Teeth
60
Length through Bore (In.)
2.863
Pitch Dia.
19.1073
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80F60
Zoro #
G2456742
UPC #
697950022529
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.863
Pitch Dia.
19.1073
Outside Dia. (In.)
19.681
Storage Width
19.681
Storage Height
2.863
Caliper Diameter
18.4823
Storage Length
19.681

Details

Bore Type
Bushed
Number of Teeth
60
Type
Standard Roller Chain
Material
Steel
Weight
106
Number of Rows
3
Chain Number
80
Surface Treatment
Protective Coating
Bushing Code
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.