Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Shell 14 Body File

  • Mfr # 1163F

  • Zoro # G6901064


product price: $98.25
/ea
Free Shipping & Returns

Key Features

Material
Steel
Storage Width
1.44 in
Storage Length
14.31 in
Storage Height
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1163F
Zoro #
G6901064
UPC #
697950141893
Country of Origin
China

Dimensions

Storage Width
1.44 in
Storage Length
14.31 in
Storage Height
0.44 in

Details

Material
Steel

Description

Straight Shell 14 Body File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.