Zoro Homepage

THorizontal Cover Seal Kit

  • Mfr # 1130T10-SEAL

  • Zoro # G416388638


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Cover Type
Horizontal
Weight
1.05 lb
Coupling Size
1130T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130T10-SEAL
Zoro #
G416388638
UPC #
697950916439
Country of Origin
United States

Dimensions

Coupling Size
1130T
For Hub Diameter
8 9/16 in

Details

Item
BLUE-FLEX GRID CPLG SEALS - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Cover Type
Horizontal
Weight
1.05 lb
Compatible Hub Manufacturer Part Number
1130T-HUB4 1/2, 1130T-HUB4 15/16, 1130T-HUB5, 1130T-HUB5 7/16, 1130T-SH
Application
Turbine or Engine-Driven Motors

Description

BLUE-FLEX GRID CPLG SEALS - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1130T-HUB4 1/2, 1130T-HUB4 15/16, 1130T-HUB5, 1130T-HUB5 7/16, 1130T-SH, Grid Material Not Applicable, Cover Type Horizontal, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Weight 1.05 lb, Coupling Size 1130T, For Misalignment Type Angular, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.