Shop MARTIN
See all product information
Create Account
Tools 276-1024 Slapping Spoon
- Mfr # 276-1024
- Zoro # G003751067
product price:Â
$
67.15
/ea
Key Features
Type
Spoon
Material
Steel
Weight
2.59 lb
Storage Length
15.38 in
Storage Height
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 276-1024
- Zoro #
- G003751067
- UPC #
- 697950697390
- Country of Origin
- United States
Dimensions
- Storage Length
- 15.38 in
- Storage Height
- 1-3/4 in
- Storage Width
- 1-3/4 in
Details
- Type
- Spoon
- Material
- Steel
- Weight
- 2.59 lb
Description
Features
- Excellent spoon for fender spring hammering finishing and shaping.
- Curve gets behind inner construction between panels that are close for removal of dents.
- Molds panels.
- Blade is fully polished.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.