Shop MARTIN WHEEL
See all product information
Create Account
Kenda 858-4TF-K Super Turf Tire - 18 x 8.50-8 4 Ply Rating
Mfr # 858-4TF-K
Zoro # G105174344
original price:Â $190.99 , new price: $171.99 , 9 percent off
new price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Tire Size
18x8.50-8
Ply
4
For Use With
Kenda Lawn Mowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 858-4TF-K
- Zoro #
- G105174344
- UPC #
- 98663038959
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Wheel
- For Use With
- Kenda Lawn Mowers
Description
Martin wheel kenda 858-4tf-k super turf tire - 18 x 8.50-8 4 ply rating super turf is quite possibly the best turf and garden tire on the market today. Favored by oem's, distributors, retailers and users, it has been designed with siped lugs for greater traction and less turf damage. 4 ply rating; 816 lbs. Load capacity. Tubeless.