Shop MARTIN WHEEL
See all product information
Create Account
Kenda K290 Scorpion ATV Tire 958-2S-I - 18 x 9.50-8 - 2 Ply
- Mfr # 958-2S-I
- Zoro # G005510945
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Tire Size
18x9.50-8
Ply
2
For Use With
Kenda Lawn Mowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 958-2S-I
- Zoro #
- G005510945
- UPC #
- 98663040433
- Country of Origin
- China
- Ply
- 2
- Item
- Lawn Mower Wheel
- For Use With
- Kenda Lawn Mowers
Dimensions
- Tire Size
- 18x9.50-8
Description
Martin wheel kenda k290 scorpion atv tire 958-2s-i - 18x9.50-8 - 2 ply all kenda atv tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our atv tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. Tire only; rim sold separately. Non-highway use only. The kenda scorpion is ideal for riders seeking knobby performance at a low price. Light weight, easy-rolling tread design provides versatility for a mix of terrains. Matches perfectly with the kenda front max (also offered at this retailer). 225 lbs. Load capacity. Tubeless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.