20 x 10-8 in Lawn Mower Tire & Wheel, 2 Ply, John Deere Yellow, 2 PK
- Mfr # A87001800601022010008
- Zoro # G916021028
Key Features
Specifications
Details
- MFR #
- A87001800601022010008
- Zoro #
- G916021028
- UPC #
- 712038852321
- Country of Origin
- China
- Ply
- 2
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Hub Color
- John Deere Yellow
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.906 in
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 8.5 0
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 20 x 10-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 20 in
- Tread Depth
- 0.236 MM
- Wheel Width
- 7 in
- Hub Dia.
- 0.75 Keyed
- Overall Length
- 20 in
Description
Upgrade your lawn or garden mower with this premium set of Set of 2 20x10.00-8 Turf Tires & Wheels from Antego. Engineered for durability and performance, these tires are constructed with 2-ply material to withstand tough outdoor conditions. The 8x7 wheel with a keyed hub ensures a precise fit, giving you peace of mind during operation. Designed to fit a range of John Deere models including L118, LA120, D130, and more, these tires feature a chevron tread pattern that delivers superior grip while protecting delicate turf surfaces. With an outer diameter of 19.7 inches and a section width of 10 inches, these tires provide ample stability and traction. Each set includes two tires and wheels, making installation a breeze. Upgrade your equipment today with the Antego Tire & Wheel Set of 2 20x10.00-8 Turf Tires & Wheels and enjoy enhanced performance and reliability during your landscaping tasks.
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.