Shop SOLO
See all product information
Create Account
Handheld sprayer, Poly, Cone, Jet Nozzle Spray Pattern
- Mfr # 303-A
- Zoro # G315379942
product price:Â
$
23.29
/ea
Key Features
Sprayer Pressure Release
Yes
Tank Material
Poly
Nozzle Spray Pattern
Cone, Jet
Adjustable Nozzle
Yes
Seal/Gasket Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303-A
- Zoro #
- G315379942
- UPC #
- 720343303001
- Country of Origin
- Germany
- Sprayer Pressure Release
- Yes
- Tank Material
- Poly
- Nozzle Spray Pattern
- Cone, Jet
- Item
- Handheld sprayer
- Adjustable Nozzle
- Yes
- Seal/Gasket Material
- Viton
- Includes
- Adjustable Universal Nozzle, Color Coded Label Cards, Display Pocket, Enclosed Pump, Safety Valve, Three Base Feet, Thumb Lock
- In Tank Filter
- No
- Application
- Cleaning and Degreasing
- Tank Capacity
- 1 1/4 L
- Number of Nozzles Included
- 1
- Spray Mechanism
- Hand-Pump
- Pressurizing Method
- Manual Pump
- Power Source
- Manual
- Sprayer Pressure - Maximum
- 43 psi
- Spray Liquid
- Non-Foam
- Sprayer Form
- Handheld
- Product Type
- Handheld Sprayer
- Spray Distance - Minimum
- 1 ft
- Chemical Compatibility
- Acids
- Spray Distance - Maximum
- 10 ft
- Mixing System
- Mix-in-Tank
- Power Source - TS Only
- Manual
- Power Source - old
- Manual
Description
Handheld sprayer, Sprayer Type Boom and Spot, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length Not Applicable, Wand Material Not Applicable, Nozzle Spray Pattern Cone, Jet, Adjustable Nozzle Yes, Hose Material Not Applicable, Includes Adjustable Universal Nozzle, Color Coded Label Cards, Display Pocket, Enclosed Pump, Safety Valve, Three Base Feet, Thumb Lock, Seal/Gasket Material Viton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.