Kenda K358 Turf Rider Turf Tire 405-2TR-I - 11 x 400-5 - 2 Ply
- Mfr # 405-2TR-I
- Zoro # G905511035
product price:Â
$
55.45
/ea
Key Features
Tire Size
11x4.00-5
Ply
2
For Use With
Kenda Lawn Mowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405-2TR-I
- Zoro #
- G905511035
- UPC #
- 98663010658
- Country of Origin
- China
Dimensions
- Tire Size
- 11x4.00-5
Details
- Ply
- 2
- Item
- Lawn Mower Wheel
- For Use With
- Kenda Lawn Mowers
Description
Martin wheel kenda k358 turf rider turf tire 405-2tr-i - 11x400-5 - 2 ply kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet!! tire only; rim sold separately. Kenda's k358 turf rider is an original equipment design replacement traction tire for all outdoor power equipment. Best replacement tire for outdoor power equipment. Non-highway use only. 2 ply rating; 210 lb. Load capacity. Tubeless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.