Shop MARTIN WHEEL
See all product information
Create Account
Kenda K530F Pathfinder ATV Tire 812-4PF-I - 25 x 8.00-12 - 4 Ply
- Mfr # 812-4PF-I
- Zoro # G405511139
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Tire Size
25x8.00-12
Ply
4
For Use With
Kenda Lawn Mowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 812-4PF-I
- Zoro #
- G405511139
- UPC #
- 98663057219
- Country of Origin
- China
Dimensions
- Tire Size
- 25x8.00-12
Details
- Ply
- 4
- Item
- Lawn Mower Wheel
- For Use With
- Kenda Lawn Mowers
Description
Martin wheel kenda k530f pathfinder atv tire 812-4pf-i - 25x8.00-12 - 4 ply all kenda atv tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our atv tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. Tire only; rim sold separately. Non-highway use only. The kenda pathfinder is the perfect o.e.m. Replacement tire for 4x4 atv and utility vehicles. This tread pattern has been designed for easy rolling and a smooth ride, while offering plenty of traction to dig into the terrain. 4 ply rating; 290 lbs. Load capacity. Tubeless.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.