Shop MARTIN WHEEL
Create Account
Kenda K500 Super Turf Tire on 8x7 Rim 4 Hole Wheel (4/4) 858GK4W-4TFK - 18 x 8.50-8
- Mfr # 858GK4W-4TFK
- Zoro # G905791406
product price:Â
$
244.99
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
- 858GK4W-4TFK
- Zoro #
- G905791406
- UPC #
- 98663038942
- Country of Origin
- China
Description
Martin wheel kenda k500 super turf tire on 8x7 rim 4 hole white wheel (4/4) 858gk4w-4tfk - 18x8.50-8 here is the best replacement wheel and tire assembly for golf cart or utility use. The white powder-coat finish resists chipping, scratching, fading and corrosion for a great appearance and longer life. Lug nuts sold separately. Kenda k500 super turf tread is designed with siped lugs for greater traction and less turf damage. Mounted on a white 8x7 4-hole steel wheel, with a 4 inch bolt circle pattern. 4 ply rating, 816lbs capacity. Not for highway use