Shop ANTEGO
See all product information
Create Account
Set of 2 23x10.50-12 4 Ply Golf Cart/ATV/UTV Tire ATW-045, 2PK
- Mfr # T450423105012
- Zoro # G816008037
product price:Â
$
375.99
/pk of 2, $188.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Rubber
Wheel Size
12 in
Application to Vehicle Type
Lawn Mowers
Includes
Tires (Wheels Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T450423105012
- Zoro #
- G816008037
- UPC #
- 711841580964
- Country of Origin
- China
- Color
- Black
- Material
- Rubber
- Application to Vehicle Type
- Lawn Mowers
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 25.8 IN
- Shape
- Circle
Dimensions
- Wheel Size
- 12 in
- Inside Dia.
- 12 in
- Width
- 22 in
- Length
- 22 in
- Tire Size
- 23 x 10.5-12 in
- Tread Depth
- 0.669 MM
- Outside Dia.
- 22 in
- Wheel Width
- 7 in
Description
Non Directional Tread ** Outside Diameter 23.22in *** Section Width 9.25in *** PSI:20**** Max Load: 1000 lbs. ***4 Ply *** tubeless.
- Great off road tire for your golf cart/atv/utv
- Non directional tread that will still ride smooth on the road but will give you tremendous grip in various terrains.
- Sold as a set of 2 fully shaped in box - never smashed!
- Fits on 12x8.5 wheel
- 20
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.