Zoro Homepage

Low Speed Solid Sawtooth Cart Tire and Wheel Assembly

  • Mfr # 354DCU-SW242

  • Zoro # G102697730


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10.1
Outside Diameter
4
Wheel Width
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354DCU-SW242
Zoro #
G102697730
UPC #
098663037075
Country of Origin
Unknown

Dimensions

Overall Length
10.1
Outside Diameter
4
Wheel Width
10.1

Description

If frequent flat tires are giving you headache, here's a tire that will solve your problems. This Low Speed Solid Sawtooth Cart Tire and Wheel Assembly is made of solid foam so it's maintenance free. This tire and wheel assembly pays for itself in no time with no more repairs or costly downtime! This wheel assembly is great for jobsites where nails and other debris can quickly puncture a tire. This tire is ideal on wheelbarrows, mower decks, utility carts and more. This wheel measures 4.10/350-4 and comes mounted on a heavy-duty steel rim with shielded roller bearings and grease fitting.

Tire specifications:
Size: 4.10/350-4
O.D.: 10.2"
Width: 4"
Hub length: 2-1/4" Off se
Axle Shaft: 5/8"
Cap#: 200
Tread design: Sawtooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.