Martin Wheel 274407 10 in. 410-350-4 Stud Tread Offset Hub Hand Truck Wheel

  • Mfr # 274407

  • Zoro # G804045679


product price:  $72.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274407
Zoro #
G804045679
UPC #
98663060080
Country of Origin
China

Description

This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This is the most popular general purpose pneumatic wheel used on hand trucks and roll-around equipment.

Features
  • Our tough 4 ply rating tube type stud tread tire is mounted on a welded steel wheel with an industrial ball bearing hub
  • Complete tire and wheel assembly
  • Non-highway use only
  • Best replacement wheel assembly for a hand truck, dolly, wagon or general purpose use
Specifications
  • Wheel Diameter: 10"
  • Hub Size: 2-1/4" x 5/8"
  • Size: 410/350-4
  • Weight: 4.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.