Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WR STRIKNG FACE BOX 1-7/16 12 PT IMP

  • Mfr # MT8809

  • Zoro # G901938553


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Number of Points
12
Nominal Size
1-7/16 in
SAE or Metric
SAE
Wrench Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT8809
Zoro #
G901938553
UPC #
697950145075
Country of Origin
United States

Dimensions

Nominal Size
1-7/16 in

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Material
Steel
Type
Striking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.