WRENCH COMB CH 23MM 12 PT LONG
Mfr # MT1123MM
Zoro # G401962256
product price: $47.55
/eaKey Features
Material
Steel
Finish
Chrome Plated
Head Size
23 mm
Measurement Type
Metric
Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT1123MM
Zoro #
G401962256
UPC #
697950260297
Country of Origin
Unknown
Dimensions
Head Size
23 mm
Details
Material
Steel
Finish
Chrome Plated
Measurement Type
Metric
Type
Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.