WRENCH STRIKING 1-1/4 6 PT BLK
Mfr # MTRN7075
Zoro # G001964292
product price: $59.59
/eaKey Features
Finish
Industrial Black
Number of Points
6
Nominal Size
1-1/4 in
SAE or Metric
SAE
Wrench Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTRN7075
Zoro #
G001964292
UPC #
697950136639
Country of Origin
United States
Dimensions
Nominal Size
1-1/4 in
Details
Finish
Industrial Black
Number of Points
6
SAE or Metric
SAE
Wrench Material
Steel
Type
Striking
Description
Striking Face wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 1-1/16" through 3-1/8" and in metric sizes from 32mm through 80mm. They come in an Industrial Black finish. When tightening a nut, the thick end is perfect for use with a hammer. This makes tightening easier. A special purpose single end 45 degree offset pattern box wrench with 12 point opening at one end and striking face anvil at other end. Designed for heavy industrial service where nuts must be set up tight or "frozen" nuts loosened.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.