1632 Model 1632 Automatic Electric Letter Opener- 10 1/2"- Gray
- Mfr # 1632
- Zoro # G103714030
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Non-skid Feet
Width
13.8"
Depth
10.5"
Stack Height
1.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1632
- Zoro #
- G103714030
- UPC #
- 11991020700
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 13.8"
- Depth
- 10.5"
- Stack Height
- 1.75"
- Height
- 5.8"
Details
- Item
- Electric Letter Opener
- Color
- Gray
- Features
- Non-skid Feet
- Speed
- 7000 Envelops per Hour
- Mounting
- Desktop
- Type
- Electric
Description
Automatically feeds, opens and collects a 1 3/4" tall stack of standard size business envelopes up to 7,000 per hour. Hands-free operation, place envelopes in position and turn machine on. Blades are fully enclosed to protect fingers. Nonskid feet. Ideal for mid-size to large businesses and mailrooms. All new letter catch tray included. Blade Type: Concealed; Blade Material: Steel; Handle Type: N/A; Handle Material: N/A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.