Shop MANPLOW
See all product information
Create Account
Stretch Wrap Dispenser 3 Pack
- Mfr # SWD34003PK
- Zoro # G122738499
product price:Â
$
250.99
/ea
Sold in multiples of 8 for
$2,007.92
Free Shipping & Returns
Key Features
Dispenser Style
Long Handle
Wire Rope Length
54 in
For Core Diameter
2 in, 2 1/2 in, 3 in
Dispenser Weight
2 lb
Minimum Roll Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWD34003PK
- Zoro #
- G122738499
- UPC #
- 798304416480
- Country of Origin
- United States
- Dispenser Style
- Long Handle
- Dispenser Weight
- 2 lb
- Item
- Stretch Wrap Dispenser
Dimensions
- Wire Rope Length
- 54 in
- For Core Diameter
- 2 in, 2 1/2 in, 3 in
- Minimum Roll Width
- 12 in
- Maximum Roll Width
- 18 in
- Overall Length
- 54 in
- Length
- 54 in
Description
Stretch Wrap Dispenser, Dispenser Style Long Handle, Minimum Roll Width 12 in, Maximum Roll Width 18 in, Dispenser Weight 2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.