
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62001
Zoro #
G7188240
UPC #
011991620009
Country of Origin
United States
Dimensions
Width
36"
Length
10.63"
Height
12.63"
Details
Item
Opener,Letter,Electric,Hi-Speed
Color
Gray
Material
Steel
Description
For large volume, high-speed processing. Automatically feeds and opens envelopes up to 1/4" thick. Opener accepts up to a 6" high stack of envelopes. Feeds, opens and stacks up to 17,500 envelopes per hour. Fully enclosed, self-sharpening blade adjusts for narrow or wide cut. Removable receiving tray. AC Operation.
- • Automatically feeds and opens envelopes up to 1/4" thick.
- • Opener accepts up to a 6" high stack of envelopes.
- • Fully enclosed, self-sharpening blade adjusts for narrow or wide cut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.