
3 in X 2 in X 3 in, Commstone, Grade C With Right-Angle Tramway Handle
Mfr # COMMX311RC
Zoro # G008138580
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Length x Width x Depth (In.)
2" x 3" x 3"
For Use With
Electric Motor Maintenance, Polishing, Sanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COMMX311RC
Zoro #
G008138580
UPC #
-
Country of Origin
United States
Dimensions
Length x Width x Depth (In.)
2" x 3" x 3"
Details
For Use With
Electric Motor Maintenance, Polishing, Sanding
Description
Our Commstones come in 6 grits for commutator or brass/copper slip rings: EC EX tra Coarse-36 Grit, C Coarse-46 Grit, M Medium-90 Grit, F Fine-120 Grit, P Polishing-220 Grit, EP EX tra Polish-320 GritWe also have 3 grits for cast iron and steel slip rings: SRC Coarse-36S Grit, SRM Medium-60S Grit, SRF Finish-90S GritCommutator stones are used for grinding commutators and slip rings into concentricity for maintenance and repair. When compared to turning tools commstones are easier to use, more time effective, and remove less copper. Commstones should be twice as long as the width of the longest flat spot and as long as will work freely between adjacent brush sets. Stone mounted on either a right angle or straight tramway handle. This handle is mounted at 45 Degrees to ensure a good grip in awkward positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.