
Brush Seater, 4-3/4 in X 2 in X 1-1/4 in, Grade Mh
Mfr # BRSRX01MH
Zoro # G008138832
product price:Â $64.49
/ea
Sold in multiples of 2 for $128.98
Key Features
For Use With
Electric Motor Maintenance, Polishing, Sanding
Length x Width x Depth (In.)
4-3/4 in x 2 in x 1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BRSRX01MH
Zoro #
G008138832
UPC #
-
Country of Origin
United States
Dimensions
Length x Width x Depth (In.)
4-3/4 in x 2 in x 1-1/4 in
Details
For Use With
Electric Motor Maintenance, Polishing, Sanding
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.