Zoro Homepage

Commstone Holder, Type C with Stone Holder, Long & Short Handles, Case, & Adj. Support

  • Mfr # COMH100KIT

  • Zoro # G408624256


product price: $1,796.99
/ea
Free Shipping & Returns

Key Features

Includes
CASE101, COMH200, and COMH100
For Use With
COMMXLS846, COMMXLS847, or COMMXLS850 in any grade.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMH100KIT
Zoro #
G408624256
UPC #
-
Country of Origin
United States

Details

Item
Commstone Holder
Includes
CASE101, COMH200, and COMH100
For Use With
COMMXLS846, COMMXLS847, or COMMXLS850 in any grade.

Description

Type-C commstone holder is a compact grinder for slip rings and commutators up to 4-3/4 long. This unit is especially valuable when the motor frame or brush rigging extends over the commutator or slip ring.Best results are obtained when the armature is running at normal speed, in its own bearings, with centrifugal force holding the commutator in its true running position. Includes stone holder and long and short handles. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended. Kit includes a case and an adjustable support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.