Zoro Homepage

Grinder, Chain-Drive, 10 with Case & Adj. Supports

  • Mfr # GRDR710SKIT

  • Zoro # G008576207


product price: $3,168.99
/ea
Free Shipping & Returns

Key Features

Width
5" (without handle or knob)
For Use With
COMMXLS847 or COMMXLS850 in any grade.
Includes
CASE102, GRDR740, and GRDR 710
Length
10"
Height
4-3/4" (base to top of stone-holder nut)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRDR710SKIT
Zoro #
G008576207
UPC #
-
Country of Origin
United States

Dimensions

Width
5" (without handle or knob)
Length
10"
Height
4-3/4" (base to top of stone-holder nut)

Details

Item
Grinder
For Use With
COMMXLS847 or COMMXLS850 in any grade.
Includes
CASE102, GRDR740, and GRDR 710

Description

The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended. Kit includes a carrying case and two adjustable supports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.