Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder, Chain-Drive, 12

  • Mfr # GRDR712

  • Zoro # G808576179


product price: $2,774.99
/ea
Free Shipping & Returns

Key Features

Width
5" (without handle or knob)
Height
4-3/4" (base to top of stone-holder nut)
Length
12"
For Use With
COMMXLS847 or COMMXLS850 in any grade.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRDR712
Zoro #
G808576179
UPC #
-
Country of Origin
United States

Dimensions

Width
5" (without handle or knob)
Height
4-3/4" (base to top of stone-holder nut)
Length
12"

Details

Item
Grinder
For Use With
COMMXLS847 or COMMXLS850 in any grade.

Description

The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.