Zoro Homepage

Grinder, Miniature with Flexible Handle, Carrying Case, & Square Arm Support

  • Mfr # JGRD100SKIT

  • Zoro # G708576187


product price: $3,369.99
/ea
Free Shipping & Returns

Key Features

Length
2-3/8"
Height
2-9/16"
Includes
JGRD201 and JGRD100
For Use With
COMMXLS804 in any grade.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGRD100SKIT
Zoro #
G708576187
UPC #
-
Country of Origin
United States

Dimensions

Length
2-3/8"
Height
2-9/16"

Details

Item
Grinder
Includes
JGRD201 and JGRD100
For Use With
COMMXLS804 in any grade.

Description

With this little grinder you can now precision grind small motor and generator commutators or slip rings which were formerly out of reach because of limited access space.The grinder's small size permits entry into confined areas through either end-opening or side-opening machines. It mounts on a brush arm with one of the two supports. Use of 2 commstones with dimensions of 3/4x3/4x3 is recommended. Kit includes square brush arm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.