Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Tool, Comm-Pact, 6 with Case

  • Mfr # GRDR106

  • Zoro # G208576175


product price: $2,559.99
/ea
Free Shipping & Returns

Key Features

Length
6"
Width
7"
Height
3-3/4"
For Use With
COMMXLS847 in any grade.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRDR106
Zoro #
G208576175
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Width
7"
Height
3-3/4"

Details

Item
Grinding Tool
For Use With
COMMXLS847 in any grade.

Description

The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.