UNDERCUTTER, LATHE-TYPE, 115V., 50/60 HZ W/ EXTENDED SPINDLES, NO SLIDE CARRIAGE

  • Mfr # LTHU105A

  • Zoro # G711373636


product price: $5,299.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
30 lbs
Application
Commutator Maintenance/Electric Motor Repair
For Use With Saw Type
HSMS16, HSMSV17, HSMS75, HSMSV75, TUNS16, TUNSV17, TUNS75, TUNSV75
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTHU105A
Zoro #
G711373636
UPC #
-
Country of Origin
United States

Details

Tool Weight
30 lbs
Application
Commutator Maintenance/Electric Motor Repair
For Use With Saw Type
HSMS16, HSMSV17, HSMS75, HSMSV75, TUNS16, TUNSV17, TUNS75, TUNSV75
Voltage
115V

Description

The Lathe-Type Undercutter can be quickly attached in place of the tool post on any lathe. It can be mounted directly on the cross slide, or on the slide carriage which is then mounted on the cross slide. Both horizontal and vertical commutators can be undercut. As undercutting is done from the side of the commutator the saw or inVin cutter is set level with the lathe centers. Undercutter is powered by a 1/3 h.p. motor and uses high-speed steel or tungsten-carbide saw or inVin cutters. A spring between hardened washers under the pulley allows the spindle to move infloatin up or down and follow an existing slot that is being re-cut. If a fixed spindle is desired, the spring can be removed and the pulley turned over. There are two versions of the Lathe-Type undercutter available, depending on the amount of clearance needed to clear larger diameter risers. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.