This item is Discontinued.

Martor Double Sided Rep. Blade, 1-37/64in, PK10 3550.20

Double Sided Rep. Blade, 1-37/64in, PK10 (Discontinued)

  • Mfr # 3550.20
  • Zoro # G9372045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3550.20
Zoro #
G9372045
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
1-5/32"
Thickness
0.156"

Details

Material
Carbon Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Mount Type
(2) Holding Notches
Number of Blades Included
10
Fits Utility Knives Stock No.
35LV64
Number of Cutting Edges
2
Number of Blade Points
0
Blade Dispenser Included
No
Blade Point Type
Safety Tip
Item
Cutter Head with Blade

Description

Cutter Head with Blade, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.