This item is Discontinued.

Martor Four Sided Rep. Blades, 1-17/32in, PK100 45.60

Four Sided Rep. Blades, 1-17/32in, PK100 (Discontinued)

  • Mfr # 45.60
  • Zoro # G9372027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45.60
Zoro #
G9372027
UPC #
4002632957420
Country of Origin
Germany

Dimensions

Width
3/4"
Length
1-5/32"
Thickness
0.012"

Details

Material
Carbon Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Mount Type
(4) Holes, (1) Slot
Number of Blades Included
100
Blade Point Type
Sharp
Blade Dispenser Included
No
Number of Blade Points
4
Fits Utility Knives Stock No.
35LV60
Number of Cutting Edges
2
Item
Utility Blade

Description

Utility Blade, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.